Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Shorts
MASCOT 00949 LIDO SHORTS ROYAL/NAVY 29.5
MASCOT 00949 LIDO SHORTS ROYAL/NAVY 29.5
Shorts Lido royal/navy
References
mascot:
00949-430-1101-C45
rubix:
379A5200
ean:
5708628277549
Technical specifications
Colour
blue
Size
c45
Main material
polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 00949 LIDO SHORTS ROYAL/NAVY 29.5
Durable triple stitched seams on leg and crotch extend product life. Reinforced back pockets. Adjustable hammer loop. Thigh pocket with hook and loop fastening and flap. Ruler pocket.
Technical specifications
Attributes
Logistic Weight
540
g
Colour
blue
Size
c45
Main material
polyester
Grammage
310
g/m²
Secondary colour
navy
Material
65% polyester/35% cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
45.18
excl. VAT
/
Each
£
54.22
incl. VAT
Usually arrives within 14 working days
Select variants (21)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 22149 CUSTOMIZED SHORTS DARK SAND/STONE GREY 31.5
MASCOT 22149 CUSTOMIZED SHORTS DARK SAND/STONE GREY 48.5
MASCOT 22149 CUSTOMIZED SHORTS STONE BLUE/DNAVY 38.5
MASCOT 18044 ACCELERATE LADIES SHORTS DNAVY 26
MASCOT 06049 BORBA SHORTS LONG DNAVY 36.5
MASCOT 18149 ACCELERATE SHORTS BLACK 32.5
MASCOT 18048 ACCELERATE LADIES SHORTS GREEN 26
MASCOT 14249 ALTONA 3/4 TROUSERS W/H PCTS DNAVY 31.5
MASCOT 14249 ALTONA 3/4 TROUSERS W/H PCTS DNAVY 42.5
"REGATTA TRJ332 540 ACTION SHORTS NAVY 30"""
MASCOT 18149 ACCELERATE SHORTS DANTH 52.5
MASCOT 18149 ACCELERATE SHORTS DNAVY 30.5
MASCOT 09249 LIMNOS SHORTS LONG BLACK 32.5
MASCOT 10149 CHARLESTON SHORTS DNAVY 33.5
MASCOT 22149 CUSTOMIZED SHORTS WHITE 29.5