References
Mascot:22149-605-89-29C54
Rubix:379A5057
EAN:5715411031516

Product details : MASCOT 22149 CUSTOMIZED SHORTS STONE GREY 38.5
ULTIMATE STRETCH fabric with low weight and high abrasion resistance. With a water-repellent finish. Prepared for tool pockets with the Click Pocket System. Hidden hammer loop. Double and triple-stitched at the pant legs and the crotch. Ventilation openings at the back of the waistband. Belt loops. Fly with zipper. Front pockets. Back pockets, one of which has a flap. Folding rule pocket reinforced with CORDURA® and with a small pocket on the outside. Button (removable) to attach a knife holder. Thigh pocket with phone pocket with magnetic closure and integrated ID card holder. Removable ID card holder. Flap pockets on the front of the thighs. Reflective effects.
Durable, ultralight stretch provides unique freedom of movement.; Add your favorite tool pockets with the Click Pocket System.; Water- and dirt-repellent surface treatment.; Choose from two different lengths: 24 and 29 cm.
Durable, ultralight stretch provides unique freedom of movement.; Add your favorite tool pockets with the Click Pocket System.; Water- and dirt-repellent surface treatment.; Choose from two different lengths: 24 and 29 cm.
Strengths
The product is OEKO-TEX STANDARD 100 certified by the DTI Institute, certificate number 2576-431;All materials and accessories are purchased directly from suppliers by MASCOT
Made in MASCOT's own factory in Laos or Vietnam;Manufactured in production with an SA8000 certificate, which is proof of good and safe employee relations and working conditions
Made in MASCOT's own factory in Laos or Vietnam;Manufactured in production with an SA8000 certificate, which is proof of good and safe employee relations and working conditions
Technical specifications
Attributes
| Colour | grey |
|---|---|
| Size | 29/54 |
| Main material | polyamide |
| Secondary colour | no secondary color |
| Material | 89% recycled polyamide/11% elastane |
| Grammage | 180 g/m² |
Show UNSPSC/ECL@SS
£ 107.92 excl. VAT
/ Each
£ 129.50 incl. VAT
- Usually arrives within 14 working days
Size
29/54
