ORN 2000R HAWK EARTHPRO GRS SHORTS BLACK 32


ORN 2000R Hawk Deluxe EarthPro Shorts Black

References
orn:2000R-BLK-32
rubix:239A6237
ean:5055748741666
brand logo
brand logo
Technical specifications
Colourblack
Size32
Main materialpolyester
See all Specifications

Product details : ORN 2000R HAWK EARTHPRO GRS SHORTS BLACK 32


• Multi functional and hard wearing combat shorts made from recycled material • Multiple pockets with extra strong pocket liners • Two front and two rear pockets, spacious combat style leg pockets including mobile pocket • Slight elastication at sides of waistband - very comfortable to wear • Reflective trim for enhanced visibility and safety  • Heavy duty non-scratch fixing stud on waistband • Triple stitched on all main seams for ultimate strength • High quality brass YKK zip with lifetime guarantee

Technical specifications


Attributes
Colourblack
Size32
Main materialpolyester
Grammage245 g/m²
Material65% grs recycled polyester / 35% cotton
Show UNSPSC/ECL@SS
£ 21.68 excl. VAT
/ Each
£ 26.02 incl. VAT
  • Delivery usually within ( 3 ) days