MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS BLACK 32.5T
MASCOT® CUSTOMIZED Pants with knee pockets
See technical informationReferences
Mascot:22279-605-09-90C48
Rubix:384A3362
EAN:5715411009270

Product details : MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS BLACK 32.5T
MASCOT® CUSTOMIZED Pants with knee pockets
- Durable, ultra-light stretch provides exceptional freedom of movement.
- The Click Pocket System allows attachment of favorite hanging pockets.
- Additional ventilation guarantees maximum comfort every day.
- Extremely durable knee pockets made from CORDURA® provide excellent protection for the knees – with no compromise on quality.
- The surface is coated with a treatment that provides resistance to water and dirt.
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | 90/48 |
| Main material | polyamide |
| Secondary colour | no secondary color |
| Grammage | 180 g/m² |
Show UNSPSC/ECL@SS
£ 159.43 excl. VAT
/ Each
£ 191.32 incl. VAT
- Usually arrives within 14 working days
Colour
Size
90/48
