MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS DNAVY 27R

MASCOT® CUSTOMIZED Trousers with knee pockets

See technical information
References
Mascot:22279-605-010-82C42
Rubix:384A3212
EAN:5715411007740
brand logo
Technical specifications
Colournavy
Size82/42
Main materialpolyamide
See all Specifications

Product details : MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS DNAVY 27R


MASCOT® CUSTOMIZED Trousers with knee pockets

  • Durable, ultralight stretch provides exceptional freedom of movement.
  • Click Pocket System enables attachment of preferred hanging pockets.
  • Additional ventilation ensures maximum comfort every day.
  • Extremely durable knee pockets made of CORDURA® material provide excellent protection for those areas – with no compromises in terms of quality.
  • The surface is coated with a treatment that provides resistance to water and dirt.

Technical specifications


Attributes
Colournavy
Size82/42
Main materialpolyamide
Secondary colourno secondary color
Grammage180 g/m²
Show UNSPSC/ECL@SS
£ 158.44 excl. VAT
/ Each
£ 190.13 incl. VAT
  • Usually arrives within 14 working days

Size

82/42
Select variants (43)