MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS BORDEAUX/STONE GREY 48.5R
MASCOT® CUSTOMIZED Trousers with knee pockets
See technical informationReferences
Mascot:22279-605-2289-82C64
Rubix:384A3400
EAN:5715411011860

Product details : MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS BORDEAUX/STONE GREY 48.5R
MASCOT® CUSTOMIZED Trousers with knee pockets
- Durable, ultralight stretch fabric provides exceptional freedom of movement.
- Click Pocket System allows attachment of your preferred hanging pockets.
- Additional ventilation guarantees maximum comfort every day.
- Extremely durable knee pockets made of CORDURA® material perfectly protect these body parts – without any compromise in quality.
- The surface is coated with a finish that provides resistance to water and soiling.
Technical specifications
Attributes
| Colour | red |
|---|---|
| Size | 82/64 |
| Main material | polyamide |
| Secondary colour | grey |
| Grammage | 180 g/m² |
Show UNSPSC/ECL@SS
£ 204.37 excl. VAT
/ Each
£ 245.24 incl. VAT
- Usually arrives within 14 working days
Size
82/64
