MASCOT 17049 ADVANCED 3/4 TROUSERS W/H PCTS DNAVY 52.5
MASCOT® ADVANCED 3/4 shorts with hanging pockets
See technical informationReferences
Mascot:17049-311-010-C68
Rubix:378A3247
EAN:5711074560677

Product details : MASCOT 17049 ADVANCED 3/4 TROUSERS W/H PCTS DNAVY 52.5
MASCOT® ADVANCED Spodenki ¾ z kieszeniami wiszącymi
- The multifunctional stretch fabric combines low weight with very high durability. It is also waterproof.
- The stretch fabric stretches in all directions, providing the user with unsurpassed freedom of movement, without constriction or chafing.
- The practically designed hanging pockets made of durable CORDURA® material can be easily detached when not needed, when they need to be emptied, or when the trousers require washing.
- Thigh pocket with a phone pocket and an integrated ID holder.
- Elastic knee pockets are made from a combination of CORDURA®, Kevlar® and the exceptionally strong Dyneema® fibre.
- Enhanced visibility to the surroundings thanks to the use of reflective strips.
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | 68 |
| Main material | polyamide |
| Secondary colour | no secondary color |
| Grammage | 235 g/m² |
Show UNSPSC/ECL@SS
£ 173.20 excl. VAT
/ Each
£ 207.84 incl. VAT
- Usually arrives within 14 working days
Size
68
