MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS NUT BROWN 33.5T
MASCOT® CUSTOMIZED Trousers with knee pockets
See technical informationReferences
Mascot:22279-605-54-90C49
Rubix:384A3578
EAN:5715411010603

Product details : MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS NUT BROWN 33.5T
MASCOT® CUSTOMIZED Trousers with knee pockets
- Durable, ultralight stretch provides exceptional freedom of movement.
- Click Pocket System enables attachment of favorite hanging pockets.
- Additional ventilation guarantees maximum comfort every day.
- Extremely durable knee pockets made of CORDURA® material perfectly protect those body parts – with no compromises in quality.
- The surface is coated with a treatment that provides resistance to water and dirt.
Technical specifications
Attributes
| Colour | brown |
|---|---|
| Size | 90/49 |
| Main material | polyamide |
| Secondary colour | no secondary color |
| Grammage | 180 g/m² |
Show UNSPSC/ECL@SS
£ 159.43 excl. VAT
/ Each
£ 191.32 incl. VAT
- Usually arrives within 14 working days
Size
90/49
