ORN 2600 KEA ACTION TROUSER BLACK 42R


ORN 2600 KEA ACTION TROUSER BLACK

References
orn:2600.BK.R.42
rubix:354A6072
ean:5055748747118
brand logo
brand logo
Technical specifications
ColourBlack
Size42R
Main materialCotton/Polyester
See all Specifications

Product details : ORN 2600 KEA ACTION TROUSER BLACK 42R


These men’s Kea action trousers with part-elasticated waistband for stretchy fit and comfort. DWR coated fabric make these ideal for working outdoors. With external kneepad pockets, you can work at all levels. Use with foam kneepad protection (also available in ladies’ sizes).

Strengths

• Multi-functional and hard wearing action trouser
• Multiple zipped pockets including side pockets, two front pockets and spacious leg cargo pocket
• Two rear pockets
• Slight elastication at side of waistband - very comfortable to wear
• Heavy duty, non scratch fixing stud on waistband
• Triple stitched on all main seams for ultimate strength
• External kneepad pockets
• Durable Water Repellant (DWR) fabric treatment - ideal for working outdoors
• High quality brass YKK zip with lifetime guarantee
• 3 leg lengths: Short (29"), Regular (32"), Tall (35")

Technical specifications


Attributes
ColourBlack
Size42R
Main materialCotton/Polyester
Grammage245 g/m²
Material65% polyester 35% cotton with DWR coating
Show UNSPSC/ECL@SS
£ 22.92 excl. VAT
/ Each
£ 27.50 incl. VAT
  • Usually arrives within 14 working days