MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS STONE BLUE/DNAVY 46.5T
MASCOT® CUSTOMIZED Trousers with knee pockets
See technical informationReferences
Mascot:22279-605-85010-90C62
Rubix:384A3758
EAN:5715411011129

Product details : MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS STONE BLUE/DNAVY 46.5T
MASCOT® CUSTOMIZED Trousers with knee pockets
- Durable, ultra-light stretch provides exceptional freedom of movement.
- Click Pocket System enables attaching your preferred hanging pockets.
- Additional ventilation ensures maximum comfort every day.
- Extremely durable knee pockets made of CORDURA® material perfectly protect these parts of the body – without any compromise in quality.
- The surface is treated with a finish that provides resistance to water and dirt.
Technical specifications
Attributes
| Colour | blue |
|---|---|
| Size | 90/62 |
| Main material | polyamide |
| Secondary colour | navy |
| Grammage | 180 g/m² |
Show UNSPSC/ECL@SS
£ 159.43 excl. VAT
/ Each
£ 191.32 incl. VAT
- Usually arrives within 14 working days
Size
90/62
