Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 14579 JARDIM TROUSERS W/K PCTS WHITE 36.5R
MASCOT 14579 JARDIM TROUSERS W/K PCTS WHITE 36.5R
Trousers Jardim white
References
mascot:
14579-197-06-82C52
rubix:
384A6117
ean:
5711074365913
Technical specifications
Colour
white
Size
82c52
Main material
cotton
See all Specifications
Product details
Technical specifications
Product details : MASCOT 14579 JARDIM TROUSERS W/K PCTS WHITE 36.5R
Durable triple stitched seams on leg and crotch extend product life. Thigh pocket with hook and loop fastening and flap. Ruler pocket. Adjustable knee pad pockets so knee pads can be optimally placed on the knee.
Technical specifications
Attributes
Colour
white
Size
82c52
Main material
cotton
Grammage
245
g/m²
Material
100% cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
36.33
excl. VAT
/
Each
£
43.60
incl. VAT
Usually arrives within 14 working days
Select variants (30)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 12679 MANNHEIM TROUSERS W/K PCTS LIGHT KHAKI/BLACK 36.5T
MASCOT 05079 LERIDA TROUSERS W/K PCTS ANTH 34.5R
MASCOT 00299 GRAFTON TROUSERS W/T PCTS BLACK 28R
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS STONE BLUE/DNAVY 31.5R
"REGATTA TRJ510S PROLITE STRETCH TROUSERS NAVY 34"" S"
MASCOT 05079 LERIDA TROUSERS W/K PCTS KHAKI 31.5T
MASCOT 18679 ACCELERATE TROUSERS W/T PCTS DANTH 36.5T
MASCOT 06231 ALMADA TROUSERS W/H PCTS BLACK 42.5T
MASCOT 18188 ACCELERATE LADIES TROUSERS W/T PCTS DNAVY 26S
MASCOT 17079 ADVANCED TROUSERS W/K PCTS DNAVY 34.5S
MASCOT 18679 ACCELERATE TROUSERS W/T PCTS GREEN 36.5S
MASCOT 15779 TEMORA TROUSERS W/K PCTS ROYAL/DNAVY 44.5R
MASCOT 10179 HOUSTON TROUSERS W/K PCTS D'NAVY 27T
MASCOT 12679 MANNHEIM TROUSERS W/K PCTS GREEN/BLACK 35.5T
MASCOT 15779 TEMORA TROUSERS W/K PCTS ROYAL/DNAVY 40.5S