MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS STONE GREY/BLACK 35.5S

MASCOT® CUSTOMIZED Trousers with knee pockets

See technical information

References

Mascot:22279-605-8909-76C51
Rubix:384A3809
EAN:5715411012522
brand logo

Technical specifications

Colourgrey
Size76/51
Main materialpolyamide
See all Specifications

Product details : MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS STONE GREY/BLACK 35.5S


MASCOT® CUSTOMIZED Trousers with knee pockets

  • Durable, ultra-light stretch provides exceptional freedom of movement.
  • Click Pocket System allows attachment of preferred hanging pockets.
  • Additional ventilation ensures maximum comfort every day.
  • Extremely durable knee pockets made from CORDURA® material provide excellent protection for these body parts – with no compromises in quality.
  • The surface is treated with a finish that provides resistance to water and dirt.

Technical specifications


Attributes
Colourgrey
Size76/51
Main materialpolyamide
Secondary colourblack
Grammage180 g/m²
£ 158.44 excl. VAT
/ Each
£ 190.13 incl. VAT
  • Usually arrives within 14 working days

Size

76/51