MASCOT 16003 HANNOVER FLEECE JACKET RED/BLACK 3XL

MASCOT FLEECE JACKET HANNOVER 16003-302

See technical information

References

Mascot:16003-302-0209-3XL
Rubix:378A6800
EAN:5711074437498
MASCOT FLEECE HANNOVER COBALT/ MARINE SIZE 3XL

Technical specifications

Colourred
Size3xl
Main materialpolyester
See all Specifications

Product details : MASCOT 16003 HANNOVER FLEECE JACKET RED/BLACK 3XL


Two-tone. Closure with zipper and internal wind flap. Chest pocket with zipper. Front pockets. Inner pocket. Ergonomically shaped sleeves provide extra freedom of movement. Extended back. Elastic band at the wrist and at the hem. Reflective effects.
Ergonomically shaped sleeves follow the natural movements of the arms.; Elastic band at the wrist and hem.; Closure with zipper and internal wind flap, so no wind gets in.; Extra protection against the cold due to the extended back.; More visible to the surroundings due to the reflective accents.

Strengths

The product is OEKO-TEX STANDARD 100 certified by the DTI Institute, certificate number 2576-431; All materials and accessories are purchased directly from suppliers by MASCOT
Made in MASCOT's own factory in Laos; Produced in a facility with an SA8000 certificate, which is evidence of good and safe employee relations and working conditions

Technical specifications


Attributes
Colourred
Size3xl
Main materialpolyester
Secondary colourblack
Material100% polyester
£ 57.61 excl. VAT
/ Each
£ 69.13 incl. VAT
  • Usually arrives within 14 working days

Size