MASCOT 16003 HANNOVER FLEECE JACKET ROYAL/DNAVY XS

MASCOT FLEECE JACKET HANNOVER 16003-302

See technical information
References
Mascot:16003-302-11010-XS
Rubix:378A6814
EAN:5711074443598
MASCOT FLEECE HANNOVER COBALT/ MARINE SIZE XS
Technical specifications
Colourblue
Sizexs
Main materialpolyester
See all Specifications

Product details : MASCOT 16003 HANNOVER FLEECE JACKET ROYAL/DNAVY XS


Two-tone. Zip closure with internal wind flap. Chest pocket with zip. Front pockets. Inner pocket. Ergonomically shaped sleeves provide extra freedom of movement. Extended back. Elastic at the wrist and hem. Reflective effects.
Ergonomically shaped sleeves follow the natural movements of the arms.; Elastic at the wrist and hem.; Zip closure with internal wind flap to prevent wind from entering.; Extra protection against cold due to the extended back.; More visible to the surroundings due to the reflective accents.

Strengths

The product is OEKO-TEX STANDARD 100 certified by the DTI Institute, certificate number 2576-431;All materials and all accessories are purchased by MASCOT directly from the suppliers
Made in MASCOT's own factory in Laos;Made in production with an SA8000 certificate, which is proof of good and safe employee relations and working conditions

Technical specifications


Attributes
Colourblue
Sizexs
Main materialpolyester
Secondary colournavy
Material100% polyester
Show UNSPSC/ECL@SS
£ 49.65 excl. VAT
/ Each
£ 59.58 incl. VAT
  • Usually arrives within 14 working days

Size

Select variants (8)