References
Mascot:51590-970-02-S
Rubix:378A8847
EAN:5711074467068

Product details : MASCOT 51590 GIMONT HOODIE W/ZIPPER RED S
Basic. Combed cotton. Combed interior. Modern fit. Hood with lining. Separating zipper. Front pockets. Tricot at the hem and cuffs. Neck reinforcement. Reinforced hem.
Combed cotton, comfortable and warm.; The brushed interior is soft and comfortable.; Modern, comfortable fit with optimal freedom of movement.; Tricot at the hem and cuffs.; Tape over the seam at the neck, so the seam does not irritate.
Combed cotton, comfortable and warm.; The brushed interior is soft and comfortable.; Modern, comfortable fit with optimal freedom of movement.; Tricot at the hem and cuffs.; Tape over the seam at the neck, so the seam does not irritate.
Strengths
The product is OEKO-TEX STANDARD 100 certified by the DTI Institute, certificate number 2576-431
Produced in Bangladesh by controlled partners who have been working with MASCOT for more than 10 years; Produced at suppliers who are members of the Bangladesh Accord
Produced in Bangladesh by controlled partners who have been working with MASCOT for more than 10 years; Produced at suppliers who are members of the Bangladesh Accord
Technical specifications
Attributes
| Colour | red |
|---|---|
| Size | s |
| Main material | cotton |
| Secondary colour | no secondary color |
| Grammage | 340 g/m² |
| Material | 60% cotton/40% polyester |
Show UNSPSC/ECL@SS
£ 37.61 excl. VAT
/ Each
£ 45.13 incl. VAT
- Usually arrives within 14 working days
