MASCOT 51580 CARVIN SWEATSHIRT GRASS GREEN S
MASCOT SWEATSHIRT CARVIN 51580-966
See technical informationReferences
Mascot:51580-966-333-S
Rubix:379A7709
EAN:5711074475568

Product details : MASCOT 51580 CARVIN SWEATSHIRT GRASS GREEN S
Basic. Modern fit. Combed inside. Crew neck. Ribbing at the neck, hem and at the wrist. Reinforced ribbing.
The brushed inside is soft and comfortable.; Modern, comfortable fit with optimal freedom of movement.; Ribbing at the neck, sleeves and hem.; Tape over the seam at the neck so that the seam does not irritate.
The brushed inside is soft and comfortable.; Modern, comfortable fit with optimal freedom of movement.; Ribbing at the neck, sleeves and hem.; Tape over the seam at the neck so that the seam does not irritate.
Strengths
The product is OEKO-TEX STANDARD 100 certified by the DTI Institute, certificate number 2576-431
Produced in Bangladesh by audited partners who have worked with MASCOT for more than 10 years;Produced at suppliers who are members of the Bangladesh Accord
Produced in Bangladesh by audited partners who have worked with MASCOT for more than 10 years;Produced at suppliers who are members of the Bangladesh Accord
Technical specifications
Attributes
| Colour | green |
|---|---|
| Size | s |
| Main material | cotton |
| Secondary colour | no secondary color |
| Grammage | 310 g/m² |
| Material | 60% cotton/40% polyester |
Show UNSPSC/ECL@SS
£ 23.71 excl. VAT
/ Each
£ 28.45 incl. VAT
- Usually arrives within 14 working days
