References
Mascot:51589-970-18-2XL
Rubix:378A8615
EAN:5711074466061

Product details : MASCOT 51589 REVEL HOODIE DANTH 2XL
Basic. Modern fit. Combed inside. Hood with lining. Front pockets. Tricot at the bottom and at the cuff. Reinforcement in the neck. Reinforced hem.
The brushed inside is soft and comfortable.; Modern, comfortable fit with optimal freedom of movement.; Tricot at the bottom and at the cuff.; Tape over the seam at the neck so that the seam does not irritate.
The brushed inside is soft and comfortable.; Modern, comfortable fit with optimal freedom of movement.; Tricot at the bottom and at the cuff.; Tape over the seam at the neck so that the seam does not irritate.
Strengths
The product is OEKO-TEX STANDARD 100 certified by the DTI Institute, certificate number 2576-431
Produced in Bangladesh by monitored partners who have been working with MASCOT for more than 10 years;Produced at suppliers who are members of the Bangladesh Accord
Produced in Bangladesh by monitored partners who have been working with MASCOT for more than 10 years;Produced at suppliers who are members of the Bangladesh Accord
Technical specifications
Attributes
| Colour | grey |
|---|---|
| Size | 2xl |
| Main material | cotton |
| Secondary colour | no secondary color |
| Grammage | 340 g/m² |
| Material | 60% cotton/40% polyester |
Show UNSPSC/ECL@SS
£ 29.68 excl. VAT
/ Each
£ 35.62 incl. VAT
- Usually arrives within 14 working days
