References
Mascot:15379-869-66-W33L34
Rubix:379A0320
EAN:5711074362660

Product details : MASCOT 15379 MANHATTAN JEANS WASHED DARK BLUE DENIM 33R
Technical specifications
Attributes
| Colour | blue |
|---|---|
| Size | 33/34 |
| Main material | cotton |
| Secondary colour | no secondary color |
| Grammage | 410 g/m² |
Show UNSPSC/ECL@SS
£ 74.59 excl. VAT
/ Each
£ 89.51 incl. VAT
- Usually arrives within 14 working days
Size
33/34
