References
Mascot:51584-967-55-2XL
Rubix:385A0986
EAN:5711074490486

Product details : MASCOT 51584 NICE T-SHIRT LIGHT KHAKI 2XL
Technical specifications
Attributes
| Colour | khaki |
|---|---|
| Size | 2xl |
| Main material | cotton |
| Secondary colour | no secondary color |
| Grammage | 220 g/m² |
| Gender | ladies |
Show UNSPSC/ECL@SS
£ 12.39 excl. VAT
/ Each
£ 14.87 incl. VAT
- Usually arrives within 14 working days
