MASCOT 00788 JAMAICA T-SHIRT NAVY M


T-Shirt Jamaica navy

References
mascot:00788-200-01-M ONE
rubix:385A0422
ean:5708628287883
T-shirt Jamaica 00788-200-01 / M  ONE
brand logo
Technical specifications
ColourNavy
SizeM
Main materialCotton
See all Specifications

Product details : MASCOT 00788 JAMAICA T-SHIRT NAVY M


Combed pre-shrunk cotton avoids shrinkage when washing. Strong rib at neck. Extra padding over the seam at the neck so the seam does not cause irritation.

Technical specifications


Attributes
Logistic Weight200 g
ColourNavy
SizeM
Main materialCotton
Long sleevesNo
Grammage160 g/m²
Material100% cotton
Show UNSPSC/ECL@SS
£ 11.75 excl. VAT
/ Each
£ 14.10 incl. VAT
  • Usually arrives within 14 working days