MASCOT 07479 PASADENA TROUSERS W/K PCTS BLACK 34.5T

MASCOT PASADENA TROUSERS

See technical information
References
Mascot:07479-330-09 90C50
Rubix:2521058
Manufacturer :07479-330-09 90C50
EAN:5707209561985
Pants Pasadena 07479-330-09 / 90C50
Technical specifications
Colourblack
Size34.5
Main materialpolyester
See all Specifications

Product details : MASCOT 07479 PASADENA TROUSERS W/K PCTS BLACK 34.5T


Light fabric. Durable triple stitched seams on leg and crotch extend product life. Sewn pleats. Jetted back pockets with button. Internal knee pad pockets.

Technical specifications


Attributes
Logistic Weight740 g
Colourblack
Size34.5
Main materialpolyester
Secondary colourno secondary color
Grammage245 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 41.53 excl. VAT
/ Each
£ 49.84 incl. VAT
  • Usually arrives within 14 working days

Size

Main material

Select variants (14)