MASCOT 10179 HOUSTON TROUSERS W/K PCTS D'NAVY 48.5R


Trousers Houston dark navy

References
mascot:10179-154-010-82C64
rubix:45028809
ean:5707209814401
Pants Houston 10179-154-010 / 82C64
brand logo
Technical specifications
Colournavy
Size82c64
Main materialpolyester
See all Specifications

Product details : MASCOT 10179 HOUSTON TROUSERS W/K PCTS D'NAVY 48.5R


Durable triple stitched seams on leg and crotch extend product life. The form-cut waist band ensures that the trousers follow and support all body movements. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. Adjustable polyester knee pad pockets with flap and top access, so they don’t collect dirt. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight860 g
Colournavy
Size82c64
Main materialpolyester
Grammage260 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 89.05 excl. VAT
/ Each
£ 106.86 incl. VAT
  • Usually arrives within 14 working days