MASCOT 18083 ACCELERATE POLO SHIRT AZURE BLUE/DNAVY XS
MASCOT POLOSHIRT ACCELERATE 18083-801
See technical informationReferences
Mascot:18083-801-91010-XS ONE
Rubix:379A1923
EAN:5711074732272

Product details : MASCOT 18083 ACCELERATE POLO SHIRT AZURE BLUE/DNAVY XS
Premium. Modern fit. Moisture-wicking and insulating. Closure with hidden buttons. Reinforced collar. Print on parts of the product.
COOLMAX® wicks perspiration away from the skin, keeps the skin dry and prevents cooling.; Modern, comfortable fit with optimal freedom of movement.; Button closure.; Tape over the seam at the neck so the seam does not irritate.; Very suitable as a base layer.
COOLMAX® wicks perspiration away from the skin, keeps the skin dry and prevents cooling.; Modern, comfortable fit with optimal freedom of movement.; Button closure.; Tape over the seam at the neck so the seam does not irritate.; Very suitable as a base layer.
Strengths
The product is OEKO-TEX STANDARD 100 certified by the DTI Institute, certificate number 2576-431
Produced in Bangladesh by controlled partners of MASCOT
Produced in Bangladesh by controlled partners of MASCOT
Technical specifications
Attributes
| Colour | blue |
|---|---|
| Size | xs |
| Main material | polyester |
| Secondary colour | navy |
| Grammage | 150 g/m² |
| Material | 55% polyester (coolmax® pro)/45% polyester |
Show UNSPSC/ECL@SS
£ 43.69 excl. VAT
/ Each
£ 52.43 incl. VAT
- Usually arrives within 14 working days
