MASCOT 51587 BANDOL POLO SHIRT MOSS GREEN 4XL

MASCOT POLOSHIRT BANDOL 51587-969

See technical information
References
Mascot:51587-969-33-4XL
Rubix:379A2656
EAN:5711074482122
MASCOT POLOSHIRT BANDOL GREEN M 4XL
Technical specifications
Colourgreen
Size4xl
Main materialcotton
See all Specifications

Product details : MASCOT 51587 BANDOL POLO SHIRT MOSS GREEN 4XL


Basic. Modern fit. Button closure. Tricot in the collar and at the sleeves. Reinforced hem.
Modern, comfortable fit with optimal freedom of movement.; Button closure.; Tape over the seam at the neck so the seam does not irritate.; Tricot collar.; Tricot at the sleeves.

Strengths

The product is OEKO-TEX STANDARD 100 certified by the DTI Institute, certificate number 2576-431
Produced in Bangladesh by controlled partners who have been working with MASCOT for more than 10 years;Produced by suppliers who are members of the Bangladesh Accord

Technical specifications


Attributes
Colourgreen
Size4xl
Main materialcotton
Secondary colourno secondary color
Grammage220 g/m²
Material95% cotton/5% elastane
Show UNSPSC/ECL@SS
£ 25.69 excl. VAT
/ Each
£ 30.83 incl. VAT
  • Usually arrives within 14 working days

Size

Select variants (6)