ORN 1152 EGRET SLIM FIT POLOSHIRT NAVY M
ORN 1152 EGRET SLIM FIT POLOSHIRT BLACK
See technical informationReferences
Orn:1152.NV.M
Rubix:354A4906
EAN:5055748775869

Product details : ORN 1152 EGRET SLIM FIT POLOSHIRT NAVY M
This men’s Egret slim fit poloshirt is one of our longstanding tops. Keeping its shape and fitting perfectly throughout the working day.
Strengths
• High quality, premium weight poloshirt
• Knitted collar with rod design and well padded, taped neckline for comfort
• Half moon yoke at neck for increased strength
• Cuffed sleeves with matching rod design
• Matching ladies available - 1160-10
• Self coloured placket, with matching pearlised buttons
• Triple stitched on all main seams for ultimate strength
• Slim fit style
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | m |
| Main material | cotton/polyester |
| Secondary colour | no secondary color |
| Grammage | 220 g/m² |
| Material | 50% polyester 50% cotton |
Show UNSPSC/ECL@SS
£ 7.02 excl. VAT
/ Each
£ 8.42 incl. VAT
- Usually arrives within 14 working days
