References
Mascot:51587-969-03-4XL
Rubix:379A2620
EAN:5711074481163

Product details : MASCOT 51587 BANDOL POLO SHIRT GREEN 4XL
Technical specifications
Attributes
| Colour | green |
|---|---|
| Size | 4xl |
| Main material | cotton |
| Secondary colour | no secondary color |
| Grammage | 220 g/m² |
Show UNSPSC/ECL@SS
£ 25.69 excl. VAT
/ Each
£ 30.83 incl. VAT
- Usually arrives within 14 working days
