References
Mascot:51586-968-02-S
Rubix:379A3309
EAN:5711074494385

Product details : MASCOT 51586 ORGON POLO SHIRT W/CHEST PCT RED S
Technical specifications
Attributes
| Colour | red |
|---|---|
| Size | s |
| Main material | cotton |
| Secondary colour | no secondary color |
| Grammage | 180 g/m² |
Show UNSPSC/ECL@SS
£ 15.80 excl. VAT
/ Each
£ 18.96 incl. VAT
- Usually arrives within 14 working days
