MASCOT 22011 CUSTOMIZED LADIES OUTERSHELL JACKET FOREST GREEN 5XL
MASCOT SHELL WOMEN'S JACKET 22011-657
See technical informationReferences
Mascot:22011-657-34-5XL
Rubix:379A1212
EAN:5715411044233

Product details : MASCOT 22011 CUSTOMIZED LADIES OUTERSHELL JACKET FOREST GREEN 5XL
Female fit. ULTIMATE STRETCH fabric with low weight. Breathable, wind- and waterproof. Taped seams. Zip closure and internal wind guard. Detachable hood. The sides of the hood are fitted with transparent plastic. High collar. Inner pockets. Front pockets with zip. Detachable ID card holder. Ergonomically shaped sleeves provide extra freedom of movement. Elastic cuffs. Tricot (hidden in the wind guard) at the wrist. Thumb openings in the sleeves. Extended back. Zip at the bottom of the back for printing/embroidery. Reflective effects.
Ultralight stretch for maximum comfort, day after day.; Breathable, wind- and waterproof.; Optimized fit for women who prefer a closer fit.; Well-fitting hood with transparent sides, giving you better visibility.; Reflectors on the sleeves increase your visibility in the dark.; Large proportion of recycled polyester in the main material.
Ultralight stretch for maximum comfort, day after day.; Breathable, wind- and waterproof.; Optimized fit for women who prefer a closer fit.; Well-fitting hood with transparent sides, giving you better visibility.; Reflectors on the sleeves increase your visibility in the dark.; Large proportion of recycled polyester in the main material.
Strengths
The product is OEKO-TEX STANDARD 100 certified by the DTI Institute, certificate number 2576-431;All materials and accessories are purchased by MASCOT directly from the suppliers
Made in MASCOT's own factory in Laos or Vietnam;Made in production with an SA8000 certificate, which is evidence of good and safe employee relations and working conditions
Made in MASCOT's own factory in Laos or Vietnam;Made in production with an SA8000 certificate, which is evidence of good and safe employee relations and working conditions
Technical specifications
Attributes
| Colour | green |
|---|---|
| Size | 5xl |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | 100% recycled polyester |
| Grammage | 200 g/m² |
Show UNSPSC/ECL@SS
£ 266.89 excl. VAT
/ Each
£ 320.27 incl. VAT
- Usually arrives within 14 working days
