MASCOT 19082 ACCELERATE SAFE T-SHIRT HV ORG/DANTH L
MASCOT SHIRT ACCEL. SAFE 19082-771
See technical informationReferences
Mascot:19082-771-1418-L ONE
Rubix:385A3874
Manufacturer :19082-771-1418-L ONE
EAN:5711074878086

Product details : MASCOT 19082 ACCELERATE SAFE T-SHIRT HV ORG/DANTH L
Premium. Fluorescent, with diagonal reflective detail. Two-tone. Modern fit. Comfortable cotton on the inside and durable polyester with stretch on the outside. Square jacquard pattern. Elastic reflective tape. Round neck. Tricot at the neck. Reinforced band.
Fabric with polyester on the front for durability and colourfastness, and cotton on the back for extra comfort.; Modern, comfortable fit with optimal freedom of movement.; Extra freedom of movement thanks to the elastic reflective strips.; Tape over the seam at the neck so the seam does not irritate.
Fabric with polyester on the front for durability and colourfastness, and cotton on the back for extra comfort.; Modern, comfortable fit with optimal freedom of movement.; Extra freedom of movement thanks to the elastic reflective strips.; Tape over the seam at the neck so the seam does not irritate.
Strengths
The product is OEKO-TEX STANDARD 100 certified by the DTI Institute, certificate number 2576-431
Made in MASCOT's own factory in Laos or Vietnam; Made in production with an SA8000 certificate, which is evidence of good and safe employee relations and working conditions
Made in MASCOT's own factory in Laos or Vietnam; Made in production with an SA8000 certificate, which is evidence of good and safe employee relations and working conditions
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | l |
| Class EN20471 | 2 |
| Main material | cotton/polyester |
| Secondary colour | no secondary color |
| Grammage | 150 g/m² |
| Material | 50% polyester/50% cotton |
Show UNSPSC/ECL@SS
£ 79.57 excl. VAT
/ Each
£ 95.48 incl. VAT
- Usually arrives within 14 working days
