T-Shirt Sandwell orange/dark anthracite
Logistic Weight | 290 g |
---|---|
Colour | Orange |
Size | 2XL |
Class EN20471 | 2 |
Main material | Cotton/Polyester |
Long sleeves | No |
Breathable | No |
Grammage | 170 g/m² |
Secondary colour | Grey |
Material | 50% polyester/50% cotton |
Usually arrives within 14 working days