MASCOT 20382 CROSSOVER T-SHIRT DEEP BLACK L


MASCOT SHIRT CROSSOVER 20382-796 DEEP BLACK

References
mascot:20382-796-90-L ONE
rubix:256A9131
ean:5711074772315
brand logo
brand logo
Technical specifications
Colourblack
Sizel
Main materialcotton
See all Specifications

Product details : MASCOT 20382 CROSSOVER T-SHIRT DEEP BLACK L


Modern, comfortable fit with optimum freedom of movement.The seam at the neck is trimmed with a soft material to prevent irritation.

Technical specifications


Attributes
Colourblack
Sizel
Main materialcotton
Long sleevesno
Grammage175 g/m²
Gendermen
Material90% organic cotton/10% viscose
Show UNSPSC/ECL@SS
£ 12.82 excl. VAT
/ Each
£ 15.38 incl. VAT
  • In stock: Next day delivery