MASCOT 50548 ALBI T-SHIRT LONG SLEEVE DNAVY 3XL


T-Shirt Albi dark navy

References
mascot:50548-250-010-3XL
rubix:385A1408
ean:5707209968166
T-shirt Albi 50548-250-010 / 3XL
brand logo
Technical specifications
ColourNavy
Size3XL
Main materialCotton
See all Specifications

Product details : MASCOT 50548 ALBI T-SHIRT LONG SLEEVE DNAVY 3XL


Thick anti-pilling fabric (does not shed). Modern narrow and close ft with great freedom of movement. Pre-shrunk cotton prevents shrinking when washing. Ribbed collar and sleeves. Extra padding over the seam at the neck so the seam does not cause irritation.

Technical specifications


Attributes
Logistic Weight340 g
ColourNavy
Size3XL
Main materialCotton
Long sleevesYes
Grammage195 g/m²
Material100% cotton
Show UNSPSC/ECL@SS
£ 25.52 excl. VAT
/ Each
£ 30.62 incl. VAT
  • Usually arrives within 14 working days