ORN 1000 PLOVER T-SHIRT BLACK 3XL


T-Shirt

References
orn:SP1000PB-3XL-BK
rubix:2585615
ean:5055748707532
brand logo
brand logo
Technical specifications
ColourBlack
Size3XL
Main materialCotton
See all Specifications

Product details : ORN 1000 PLOVER T-SHIRT BLACK 3XL


Strengths

•Top quality, hard wearing t-shirt
Well padded neck line for comfort
Half moon yoke at neck for increased strength
Triple stitched on all main seams for ultimate strength

Technical specifications


Attributes
ColourBlack
Size3XL
Main materialCotton
Long sleevesNo
Grammage180 g/m²
Material100% Cotton
Show UNSPSC/ECL@SS
£ 4.60 excl. VAT
/ Each
£ 5.52 incl. VAT
  • Usually arrives within 14 working days