MASCOT 50567 POTSDAM T-SHIRT WHITE/DANTH S


T-Shirt Potsdam white/dark anthracite

References
mascot:50567-959-0618-S
rubix:385A1242
ean:5711074223053
T-shirt Potsdam 50567-959-0618 / S
brand logo
Technical specifications
Colourwhite
Sizes
Main materialcotton
See all Specifications

Product details : MASCOT 50567 POTSDAM T-SHIRT WHITE/DANTH S


Thick anti-pilling fabric (does not shed). Modern narrow and close ft with great freedom of movement. Ribbed neck. Neck yoke. Good space for placement of company logo.

Technical specifications


Attributes
Colourwhite
Sizes
Main materialcotton
Long sleevesno
Grammage195 g/m²
Secondary colourgrey
Material60% cotton/40% polyester
Show UNSPSC/ECL@SS
£ 24.53 excl. VAT
/ Each
£ 29.44 incl. VAT
  • Usually arrives within 14 working days