References
Mascot:20382-796-11-2XLONE
Rubix:385A4338
EAN:5711074772483

Product details : MASCOT 20382 CROSSOVER T-SHIRT ROYAL 2XL
Premium. Modern fit. Round neck. Tricot at the neck. Reinforced hem.
No pesticides or chemicals are used in the production of organic cotton.; Soft and light natural material, knitted in single jersey.; Modern, comfortable fit with optimal freedom of movement.; Tape over the seam at the neck so that the seam does not irritate.
No pesticides or chemicals are used in the production of organic cotton.; Soft and light natural material, knitted in single jersey.; Modern, comfortable fit with optimal freedom of movement.; Tape over the seam at the neck so that the seam does not irritate.
Strengths
The product is OEKO-TEX STANDARD 100 certified by the DTI Institute, certificate number 2576-431; Organic cotton content from certified partners
Produced in Bangladesh by controlled partners of MASCOT; Produced by suppliers who are members of the Bangladesh Accord
Produced in Bangladesh by controlled partners of MASCOT; Produced by suppliers who are members of the Bangladesh Accord
Technical specifications
Attributes
| Colour | blue |
|---|---|
| Size | 2xl |
| Main material | cotton |
| Secondary colour | no secondary color |
| Long sleeves | no |
| Grammage | 175 g/m² |
| Gender | men |
| Material | 100% organic cotton |
Show UNSPSC/ECL@SS
£ 13.38 excl. VAT
/ Each
£ 16.06 incl. VAT
- Usually arrives within 14 working days
Size
2xl
