PORTWEST SHORT SLEEVE THERMAL T SHIRT NAVY SIZE XL


PORTWEST B120NA THERMAL T-SHIRT SHORT SLEEVE NAVY

References
portwest:B120NARXL
rubix:1497161
ean:5036108045662
brand logo
brand logo
Technical specifications
ColourNavy
SizeXL
Main materialCotton/Polyester
See all Specifications

Product details : PORTWEST SHORT SLEEVE THERMAL T SHIRT NAVY SIZE XL


A traditional t-shirt cut that offers optimum warmth at all times. The material construction allows the skin to breathe if conditions become too warm. The round neck makes it ideal for wearing as an under-garment. Designed with a comfort fit. Available in an excellent choice of corporate colours.

Technical specifications


Attributes
ColourNavy
SizeXL
Main materialCotton/Polyester
Long sleevesNo
Material50% Polyester, 50% Cotton
Show UNSPSC/ECL@SS
£ 6.64 excl. VAT
/ Each
£ 7.97 incl. VAT
  • In stock: Next day delivery