References
Mascot:51591-970-03-XL
Rubix:379A8107
EAN:5711074468720

Product details : MASCOT 51591 LAVIT SWEATSHIRT W/ZIPPER GREEN XL
Technical specifications
Attributes
| Colour | green |
|---|---|
| Size | xl |
| Main material | cotton |
| Secondary colour | no secondary color |
| Grammage | 340 g/m² |
Show UNSPSC/ECL@SS
£ 36.62 excl. VAT
/ Each
£ 43.94 incl. VAT
- Usually arrives within 14 working days
