References
Mascot:51605-954-90-XL
Rubix:385A1140
EAN:5711074470129

Product details : MASCOT 51605 ARICA T-SHIRT DEEP BLACK XL
Basic. Modern fit. Round neck. Rib at the neck. Reinforced neckband.
100% cotton, moisture-absorbing and comfortable.; Modern, comfortable fit with optimal freedom of movement.; Rib at the neck.; The neck hem is trimmed with a soft material to prevent irritation.
100% cotton, moisture-absorbing and comfortable.; Modern, comfortable fit with optimal freedom of movement.; Rib at the neck.; The neck hem is trimmed with a soft material to prevent irritation.
Strengths
The product is OEKO-TEX STANDARD 100 certified by the DTI Institute, certificate number 2576-431
Produced in Bangladesh by controlled partners of MASCOT;Produced by suppliers who are members of the Bangladesh Accord
Produced in Bangladesh by controlled partners of MASCOT;Produced by suppliers who are members of the Bangladesh Accord
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | xl |
| Main material | cotton |
| Secondary colour | no secondary color |
| Grammage | 140 g/m² |
| Material | 100% cotton |
Show UNSPSC/ECL@SS
£ 8.43 excl. VAT
/ Each
£ 10.12 incl. VAT
- Usually arrives within 14 working days
