References
Orn:SP1005PB-XL-GT
Rubix:2585653
EAN:5055748700311

Documents
Product details : ORN 1005 GOSHAWK T-SHIRT GRAPHITE XL
Strengths
•Top quality, hard wearing t-shirt
Polycotton fabric - washes and wears like a polo shirt
Keeps its shape and colour far better than a traditional cotton t-shirt
Well padded neck line for comfort
Half moon yolk at neck for increased strength
Triple stitched on all major seams for ultimate strength
Bagged in 10's
Polycotton fabric - washes and wears like a polo shirt
Keeps its shape and colour far better than a traditional cotton t-shirt
Well padded neck line for comfort
Half moon yolk at neck for increased strength
Triple stitched on all major seams for ultimate strength
Bagged in 10's
Technical specifications
Attributes
| Colour | grey |
|---|---|
| Size | xl |
| Main material | polyester |
| Secondary colour | no secondary color |
| Long sleeves | no |
| Grammage | 200 g/m² |
| Material | 65% polyester;35% cotton |
Show UNSPSC/ECL@SS
£ 7.38 excl. VAT
/ Each
£ 8.86 incl. VAT
- Usually arrives within 14 working days
