References
Mascot:50611-971-333-4XL
Rubix:378A3109
EAN:5711074514496

Product details : MASCOT 50611 NANTES 1/2 ZIP SWEATSHIRT GRASS GREEN 4XL
Technical specifications
Attributes
| Colour | green |
|---|---|
| Size | 4xl |
| Main material | cotton |
| Secondary colour | no secondary color |
| Grammage | 290 g/m² |
Show UNSPSC/ECL@SS
£ 46.67 excl. VAT
/ Each
£ 56.00 incl. VAT
- Usually arrives within 14 working days
