PROGARM 5630-NAV-XXXXXL NAVY SWEATSHIRT 5XL
PROGARM 5630 SWEATSHIRT FR AS EA NAVY
See technical informationSee documentsReferences
Progarm:5630-NVY-5XL
Rubix:240A2715
EAN:0734071732095

Documents
Product details : PROGARM 5630-NAV-XXXXXL NAVY SWEATSHIRT 5XL
Premium Flame Resistant sweatshirt featuring innovative arm panel design with pocket and constructed using VXS+ jersey with brushed fleece inner for warmth. Tested with 5280 polo shirt with results of Class 2 Arc Flash & 31.0 cal/cm² protection.
Strengths
•Arc Flash protection and Flame Resistant fabric
Brushed fleece inner
Winter warmth
VXS+ blend
Natural feel, comfortable & soft
Breathable with good moisture management
Round neck collar with stretch rib
Smart appearance
Rib knit cuffs
Close fit
5 cm stretch rib Hem
Best fit around the waist
Arm pocket
Useful pocket for phone or small items
Colour matched to other navy ProGARM® garments
Best appearance
SafetyICON™ on arm
Visual EN Standards icon system
Brushed fleece inner
Winter warmth
VXS+ blend
Natural feel, comfortable & soft
Breathable with good moisture management
Round neck collar with stretch rib
Smart appearance
Rib knit cuffs
Close fit
5 cm stretch rib Hem
Best fit around the waist
Arm pocket
Useful pocket for phone or small items
Colour matched to other navy ProGARM® garments
Best appearance
SafetyICON™ on arm
Visual EN Standards icon system
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | 5xl |
| Secondary colour | no secondary color |
| Grammage | 320 g/m² |
| Material | vxs inherent sweat fabric |
Show UNSPSC/ECL@SS
£ 77.63 excl. VAT
/ Each
£ 93.16 incl. VAT
- Usually arrives within 14 working days
