MASCOT 50581 PELHAM T-SHIRT LONG SLEEVE GREY FLK S
MASCOT SHIRT PELHAM 50581-964
See technical informationReferences
Mascot:50581-964-08-S
Rubix:385A1464
EAN:5711074373840

Product details : MASCOT 50581 PELHAM T-SHIRT LONG SLEEVE GREY FLK S
Basic. Slim fit. Tricot at the collar and at the sleeves. Button closure. Reinforced hem.
The narrowest fit in the MASCOT range - fits close to the body and follows every movement.; 100% cotton, moisture-absorbing and comfortable.; Tricot at the neck and sleeves.; Button closure.; Slightly extended back panel.
The narrowest fit in the MASCOT range - fits close to the body and follows every movement.; 100% cotton, moisture-absorbing and comfortable.; Tricot at the neck and sleeves.; Button closure.; Slightly extended back panel.
Strengths
The product is OEKO-TEX STANDARD 100 certified by the DTI Institute, certificate number 2576-431
Produced in Bangladesh at controlled partners who have been working with MASCOT for more than 10 years;Produced at suppliers who are members of the Bangladesh Accord
Produced in Bangladesh at controlled partners who have been working with MASCOT for more than 10 years;Produced at suppliers who are members of the Bangladesh Accord
Technical specifications
Attributes
| Colour | grey |
|---|---|
| Size | s |
| Main material | cotton |
| Secondary colour | no secondary color |
| Grammage | 220 g/m² |
| Material | 100% cotton |
Show UNSPSC/ECL@SS
£ 22.74 excl. VAT
/ Each
£ 27.29 incl. VAT
- Usually arrives within 14 working days
