References
Mascot:51583-967-18-3XL
Rubix:385A0824
EAN:5711074478361

Product details : MASCOT 51583 ARRAS T-SHIRT DANTH 3XL
Basic. Feminine fit. Round neck. Tricot at the neck. Reinforced hem.
100% cotton, moisture-absorbing and comfortable.; Specially tailored women's model.; Tricot at the neck.; Tape over the seam at the neck, so the seam does not irritate.
100% cotton, moisture-absorbing and comfortable.; Specially tailored women's model.; Tricot at the neck.; Tape over the seam at the neck, so the seam does not irritate.
Strengths
The product is OEKO-TEX STANDARD 100 certified by the DTI Institute, certificate number 2576-431
Produced in Bangladesh by controlled partners who have been working with MASCOT for more than 10 years;Produced at suppliers who are members of the Bangladesh Accord
Produced in Bangladesh by controlled partners who have been working with MASCOT for more than 10 years;Produced at suppliers who are members of the Bangladesh Accord
Technical specifications
Attributes
| Colour | grey |
|---|---|
| Size | 3xl |
| Main material | cotton |
| Secondary colour | no secondary color |
| Grammage | 220 g/m² |
| Gender | ladies |
| Material | 100% cotton |
Show UNSPSC/ECL@SS
£ 16.80 excl. VAT
/ Each
£ 20.16 incl. VAT
- Usually arrives within 14 working days
