MASCOT 51584 NICE T-SHIRT SUNFLOWER YEL XL
MASCOT SHIRT WOMEN NICE 51584-967
See technical informationReferences
Mascot:51584-967-77-XL
Rubix:385A1005
EAN:5711074490981

Product details : MASCOT 51584 NICE T-SHIRT SUNFLOWER YEL XL
Basic. Women's fit. V-neck. Tricot at the neck. Reinforced hem.
100% cotton, absorbent and comfortable.; Specially tailored women's model.; Tricot at the neck.; Tape over the seam at the neck, so the seam does not irritate.
100% cotton, absorbent and comfortable.; Specially tailored women's model.; Tricot at the neck.; Tape over the seam at the neck, so the seam does not irritate.
Strengths
The product is OEKO-TEX STANDARD 100 certified by the DTI Institute, certificate number 2576-431
Produced in Bangladesh by controlled partners who have been working with MASCOT for more than 10 years; Produced by suppliers who are members of the Bangladesh Accord
Produced in Bangladesh by controlled partners who have been working with MASCOT for more than 10 years; Produced by suppliers who are members of the Bangladesh Accord
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | xl |
| Main material | cotton |
| Secondary colour | no secondary color |
| Grammage | 220 g/m² |
| Gender | ladies |
| Material | 100% cotton |
Show UNSPSC/ECL@SS
£ 12.39 excl. VAT
/ Each
£ 14.87 incl. VAT
- Usually arrives within 14 working days
