MASCOT 50611 NANTES 1/2 ZIP SWEATSHIRT ANTH XS
MASCOT SWEATSHIRT NANTES 50611-971
See technical informationReferences
Mascot:50611-971-888-XS
Rubix:378A3122
EAN:5711074514793

Product details : MASCOT 50611 NANTES 1/2 ZIP SWEATSHIRT ANTH XS
Basic. Modern fit. Combed inside. Zip at the neck. Tricot at the hem and at the cuff. Neck reinforcement. Reinforced band.
The brushed inside is soft and comfortable.; Modern, comfortable fit with optimal freedom of movement.; Zip at the neck.; Binding over the seam at the neck so the seam does not irritate.; Tricot at the hem and at the cuff.
The brushed inside is soft and comfortable.; Modern, comfortable fit with optimal freedom of movement.; Zip at the neck.; Binding over the seam at the neck so the seam does not irritate.; Tricot at the hem and at the cuff.
Strengths
The product is OEKO-TEX STANDARD 100 certified by the DTI Institute, certificate number 2576-431
Produced in Bangladesh by controlled partners who have worked with MASCOT for more than 10 years;Produced by suppliers who are members of the Bangladesh Accord
Produced in Bangladesh by controlled partners who have worked with MASCOT for more than 10 years;Produced by suppliers who are members of the Bangladesh Accord
Technical specifications
Attributes
| Colour | grey |
|---|---|
| Size | xs |
| Main material | cotton |
| Secondary colour | no secondary color |
| Grammage | 290 g/m² |
| Material | 80% cotton/20% polyester |
Show UNSPSC/ECL@SS
£ 37.61 excl. VAT
/ Each
£ 45.13 incl. VAT
- Usually arrives within 14 working days
