MASCOT 50565 AMBERG SWEATSHIRT W/ZIPPER DANTH/BLACK 2XL
MASCOT SWEATVEST AMBERG 50565-963
See technical informationReferences
Mascot:50565-963-1809-2XL
Rubix:379A8194
EAN:5711074267224

Product details : MASCOT 50565 AMBERG SWEATSHIRT W/ZIPPER DANTH/BLACK 2XL
Premium Performance. Two-tone. Durable quality. Combed cotton. Combed inner side. Modern fit. Rib knit in the collar. Separating zip. Front pockets. Rib knit at the hem and cuffs. Reinforcement in the neck.
Modern, comfortable fit with optimal freedom of movement.; Rib knit collar.; Separating zip.; Front pockets.; Rib knit at the hem and cuffs.; Space for logo.; The product can be industrially washed.
Modern, comfortable fit with optimal freedom of movement.; Rib knit collar.; Separating zip.; Front pockets.; Rib knit at the hem and cuffs.; Space for logo.; The product can be industrially washed.
Strengths
The product is OEKO-TEX STANDARD 100 certified by the DTI Institute, certificate number 2576-431
Technical specifications
Attributes
| Colour | grey |
|---|---|
| Size | 2xl |
| Main material | cotton |
| Secondary colour | black |
| Grammage | 340 g/m² |
| Material | 60% cotton/40% polyester |
Show UNSPSC/ECL@SS
£ 58.60 excl. VAT
/ Each
£ 70.32 incl. VAT
- Usually arrives within 14 working days
