ORN 1250 KITE SWEATSHIRT NAVY 2XL
ORN 1250 KITE SWEATSHIRT NAVY
See technical informationSee documentsReferences
Orn:SP1250PB-NV-2XL
Rubix:80174705
Manufacturer :SP1250PB-NV-2XL
EAN:5055748706658

Documents
Product details : ORN 1250 KITE SWEATSHIRT NAVY 2XL
High quality premium weight sweatshirt, elasticated cuffs, neckline and waistband, brushed fleece inner, half moon yolk at neck, well padded taped neckline for comfort, set in sleeve styling, triple stiched on all main seams for ultimate strength.65% polyester, 35% cotton. 320 gsm.
Strengths
Excellent abrasion resistance
Good flexibility and kink resistant
Resistance to oil and fuels
Silicone freeHigh quality premium weight sweatshirt.
Elasticated cuffs, neckline and waistband.
Brushed fleece inner.
Well padded, taped neckline for comfort.
Good flexibility and kink resistant
Resistance to oil and fuels
Silicone freeHigh quality premium weight sweatshirt.
Elasticated cuffs, neckline and waistband.
Brushed fleece inner.
Well padded, taped neckline for comfort.
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | 2xl |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 320 g/m² |
| Material | 65% polyester/35% cotton |
Show UNSPSC/ECL@SS
£ 10.23 excl. VAT
/ Each
£ 12.28 incl. VAT
- In stock: Next day delivery
