MASCOT 18382 ACCELERATE T-SHIRT GRASS GREEN/GREEN 3XL
MASCOT T-SHIRT ACCELERATE 18382-959
See technical informationReferences
Mascot:18382-959-33303-3XLONE
Rubix:385A3818
EAN:5711074737345

Product details : MASCOT 18382 ACCELERATE T-SHIRT GRASS GREEN/GREEN 3XL
Premium Performance. Modern fit. Durable quality. Combed cotton. Pre-shrunk. Round neck. Reinforced collar. Print on parts of the product.
Modern, comfortable fit with optimal freedom of movement.; Combed cotton, comfortable and warm.; Tape over the seam at the neck so the seam does not irritate.; Space for logo.; The product can be industrially washed.
Modern, comfortable fit with optimal freedom of movement.; Combed cotton, comfortable and warm.; Tape over the seam at the neck so the seam does not irritate.; Space for logo.; The product can be industrially washed.
Strengths
The product is OEKO-TEX STANDARD 100 certified by the DTI Institute, certificate number 2576-431
Technical specifications
Attributes
| Colour | green |
|---|---|
| Size | 3xl |
| Main material | cotton |
| Secondary colour | green |
| Long sleeves | no |
| Grammage | 195 g/m² |
| Gender | men |
| Material | 60% cotton/40% polyester |
Show UNSPSC/ECL@SS
£ 32.65 excl. VAT
/ Each
£ 39.18 incl. VAT
- Usually arrives within 14 working days
