MASCOT 22482 CUSTOMIZED SHORT SLEEVE T-SHIRT WHITE XS
MASCOT T-SHIRT 22482-618
See technical informationReferences
Mascot:22482-618-06-XS
Rubix:379A4276
EAN:5715411049429

Product details : MASCOT 22482 CUSTOMIZED SHORT SLEEVE T-SHIRT WHITE XS
Premium. Moisture-regulating. Modern fit. Crew neck. Tricot at the neck. Reinforced hem.
Functional and moisture-wicking T-shirt for people who want good comfort, even when their work pace is high.; Large proportion of recycled polyester in the main material.
Functional and moisture-wicking T-shirt for people who want good comfort, even when their work pace is high.; Large proportion of recycled polyester in the main material.
Strengths
The product is OEKO-TEX STANDARD 100 certified by the DTI Institute, certificate number 2576-431; All material and all accessories are purchased by MASCOT directly from the suppliers
Produced in China by MASCOT's controlled partners
Produced in China by MASCOT's controlled partners
Technical specifications
Attributes
| Colour | white |
|---|---|
| Size | xs |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 210 g/m² |
| Gender | men |
| Material | 90% recycled polyester/10% elastane |
Show UNSPSC/ECL@SS
£ 38.60 excl. VAT
/ Each
£ 46.32 incl. VAT
- Usually arrives within 14 working days
