References
Mascot:51605-954-010-3XL
Rubix:385A1121
EAN:5711074469680

Product details : MASCOT 51605 ARICA T-SHIRT DNAVY 3XL
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | 3xl |
| Main material | cotton |
| Secondary colour | no secondary color |
| Grammage | 140 g/m² |
Show UNSPSC/ECL@SS
£ 10.85 excl. VAT
/ Each
£ 13.02 incl. VAT
- Usually arrives within 14 working days
